Transparent tarpaulin repair kit
TARPAREP-SET-TRANSPARENT-150X10CM
Art.-no. 0880610150
EAN 4045989672417
Register now and access more than 125,000 products
- High technology adhesive film
- Extremely high adhesive power
- Very flexible
- No yellowing by UVs
- Resistant to water, high-pressure washing and detergents
- Thickness: 200 μ
Easy and professional repair
- Complete, ready-to-use kit
- Its high flexibility allows it to perfectly match the contours of the surface to be repaired
- Tape length can be adjusted to the size of the tear
- Easy to apply, even for a non-professional (drivers, for example)
- Quick to apply and long-lasting
Cost-effective
- Only one product to keep in stock for all colours of tarpaulin
- No need to return to the workshop for repair
- Vehicle downtime is reduced to a minimum
- Multiple applications
Datasheets(X)
For repairing holes and tears in truck tarpaulins, trailer tarpaulins, stands or any other type of plastic sheeting
Protects surfaces from dirt and spray (windscreens, bumpers, sill panels, door sills, window frames, etc.)
Clean and degrease the covering to be repaired
Position a rigid support on the back of the covering
Cut a strip of film of a suitable length for the repair (+ 10 cm)
Peel off the protective paper
Apply the adhesive film to the area to be repaired, avoiding any folds
Smooth with the spatula to eliminate air bubbles
Colour | Crystal clear |
Min. temperature resistance | 120 °C |
Max. temperature resistance | -40 °C |
Min. processing temperature | 10 °C |