Transparent pocket, self-adhesive
Transparent pocket, mini, self-adhesive
DOCUHOLD-SHTH-SA-TRANSP
Art.-no. 0824010058
EAN 4046777204315
Register now and access more than 125,000 products
Presents additional information clearly and professionally
Protects documents against dirt
Made from transparent vinyl film
Datasheets(X)
- To be attached onto order protectors
- To be stuck inside service books, maintenance books or operating instructions
- To be attached to any technical equipment
Colour | Transparent |
Material | Vinyl |
Height | 122 mm |
Width | 94 mm |
Closure type | Self-adhesive |