Welcome to Würth Belux Only for professionals

Trade set for joiners

Carpenter Pro set
CARPPROSET-CTL

Art.-no. 0696609
EAN 4045727579299

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

This set is able to perform a number of joinery tasks with the multi-cutter.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adapter type

Multi adapter (star adapter)

Number of pieces in assortment/set

17 PCS

Trade set for joiners including:
Hook and loop dry sandpaper triangle
1 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P120

SAHARA
Description:
P120
For multi-cutter
Quantity: 1 x
Hook and loop dry sandpaper triangle
1 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P180

SAHARA
Description:
P180
For multi-cutter
Quantity: 1 x
Hook and loop dry sandpaper triangle
1 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P80

SAHARA
Description:
P80
For multi-cutter
Quantity: 1 x
Triangular Sanding Plate
1 x
Triangular Sanding Plate

ADHDISC-HOKLP-TRI-HARD-80MM

Quantity: 1 x
1 x
Adapter A1

ADAPT-A1-HMRASP-EMS2.0

Description: For fastening accessories with 8-star mount to EMS 1.6 and EMS 2.0
Quantity: 1 x
Depth stop
1 x
Depth stop

AY-DEPTHGAUGE-CTL-(F.E-CUT-SAWBLDE)

Description: For E-cut
Quantity: 1 x
1 x
E-Cut saw blade, single tooth

AY-SAWBLDE-CTL-(E-CUT)-W35MM

Description:
Cutting depth: 50 mm; Cutting width: 35 mm
For rough sawing in wood.
Quantity: 1 x
1 x
E-Cut saw blade, single tooth

AY-SAWBLDE-CTL-(E-CUT)-W65MM

Description:
Cutting depth: 50 mm; Cutting width: 65 mm
For rough sawing in wood.
Quantity: 1 x
E-Cut saw blade, single tooth, long
1 x
E-Cut saw blade, single tooth, long

AY-SAWBLDE-CTL-(E-CUT)-16T-W32MM

Description:
Cutting depth: 78 mm; Cutting width: 32 mm
For plunging into wood.
Quantity: 1 x
E-Cut saw blade, single tooth, long
1 x
E-Cut saw blade, single tooth, long

AY-SAWBLDE-CTL-(E-CUT)-22T-W42MM

Description:
Cutting depth: 78 mm; Cutting width: 42 mm
For plunging into wood.
Quantity: 1 x
1 x
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W35MM

Description:
Cutting depth: 50 mm; Cutting width: 35 mm
For fast, fine sawing in wood.
Quantity: 1 x
E-Cut saw blade, double tooth
1 x
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W45MM

Description:
Cutting depth: 50 mm; Cutting width: 45 mm
For fast, fine sawing in wood.
Quantity: 1 x
E-Cut saw blade, double tooth
1 x
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W50MM

Description:
Cutting depth: 50 mm; Cutting width: 50 mm
For fast, fine sawing in wood.
Quantity: 1 x
E-Cut saw blade, double tooth
1 x
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W65MM

Description:
Cutting depth: 50 mm; Cutting width: 65 mm
For fast, fine sawing in wood.
Quantity: 1 x
E-Cut saw blade, universal For rough separating and plunge cuts in construction applications
1 x
E-Cut saw blade, universal For rough separating and plunge cuts in construction applications

AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W28MM

Description:
Cutting depth: 60 mm; Cutting width: 28 mm
Quantity: 1 x
E-Cut saw blade, universal For rough separating and plunge cuts in construction applications
1 x
E-Cut saw blade, universal For rough separating and plunge cuts in construction applications

AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W43MM

Description:
Cutting depth: 60 mm; Cutting width: 45 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information