Welcome to Würth Belux Only for professionals

Torque wrench 1,000 Nm

Torque wrench, 1000 Nm, 3/4 inch
DREHMOMENTSCHLUESSEL 6150-1CT

Art.-no. 1952000687

EAN 4000896141067

Individual price display after login
Torque wrench 1,000 Nm

Art.-no. 1952000687

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Weight only approx. 10 kg

  • Applications on wind turbines, shipyards, in heavy industry etc.

  • 2 pieces, can be taken apart (using removal tool), in bag, for carrying by hand or on back

  • Release accuracy tolerance ±3% of scale value (in direction of actuation)

  • Release force just 590 N (60 kg) at 1000 Nm

  • Without signal button
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally for industrial climbers

Drive

3/4 inch

Length

1788 mm

Product weight (per item)

10740.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information