Torque tensioning tool for IP-FIX cable.
COLLET-TRQ-TENS-(IP-FIX)-PLA-D6MM-L440MM
Art.-no. 5255000904
EAN 4065746799409
Register now and access more than 125,000 products
Practical design:
- The maximum tension of 100 kg can be adjusted by rotating a thumbwheel on the handle,
- A visual indicator helps you to choose the correct tension,
- Jaw system that grips the cable for tensioning.
User safety and protection of the structure:
- Maximum tension load of 100 kg to prevent any risk of deterioration of the support structure,
- When the selected maximum tension has been reached, the handle makes a "click" noise.
Optimal working comfort and prevention of musculoskeletal disorders (MSD):
- Lightweight (just 1.4 kg) and easy-to-handle tool, especially when working at height,
- 6:1 drive mechanism makes it easy to apply tension without excess force.
Quick, easy and safe installation:
- Ergonomic system specially designed for the IP-FIX concept,
- Head with spacing slot to work as close as possible to the IP-FIX fastener.
Tool requires no inspection or recalibration.
Datasheets(X)
For suspending lights, ventilation pipes, cable trays, heating panels etc.
1. Turn the adjustment thumbwheel on the handle up to a maximum of 100 kg.
2. Fully move apart the handles. Place the jaw of the tool against the lockable IP-FIX fastener and grip the end of the cable with the cam.
3. Bring the handles back together to apply tension to the cable. Repeat the operation until you hear the handles click if needed.
4. When you hear a "click", the required tension has been reached.
Length | 440 mm |