Welcome to Würth Belux Only for professionals

Torque multiplier

Torque multipliers
TRQMULTIPLRS-69FOLD-1IN

Art.-no. 071471 150

EAN 4045989678976

Individual price display after login
Torque multiplier

Art.-no. 071471 150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

It is lightweight and compact, making it an ideal addition to the basic equipment for every industrial vehicle, agricultural vehicle, bus etc.



Easily unlock the wheel nuts and screws in the event of a puncture



Avoid using bulky and heavy levers



After unlocking the nut or screw, you can continue unscrewing quickly by replacing the torque multiplier with the supplied extension



Supplied in a convenient and compact plastic case



Contents:


  • torque multiplier

  • lever handle

  • extension 270-mm long

  • Socket 33 mm, drive 1 inch, length 80 mm

  • Socket 32 mm, drive 1 inch, length 80 mm
Notice

It is not a precision instrument and a torque wrench cannot be applied. The tool can be used only with the lever handle provided

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Transmission ratio

1:69

Tip size

1 inch

Drive

1 inch

Material

Steel

Length

305 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information