Top frame
Top frame, modular
TOPFRM-ALU-V-270X1112X80
Art.-no. 0963012230
EAN 4050642656048
Register now and access more than 125,000 products
- Including partitions, individually divisible
- Non-slip underlay available as an accessory
Screwed to the support frame from the top
Datasheets(X)
Type description | VRA30 |
Construction width | 1112 mm |
Construction height | 80 mm |
Construction depth | 270 mm |
Material | Aluminium |
Colour | Traffic red RAL 3020, structured |
Product weight (per item) | 1.960 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!