Tool for deburring/calibrating multi-layer pipes
Deburring/calibration tool for multi-layer pipes
DEBURTL-L60MM-D20MM
Art.-no. 071405220
EAN 4050641540225
Register now and access more than 125,000 products
- Hex head fits perfectly on a screw driver
- Compatible with click handles for manual use
Tool specially designed for deburring and calibrating multi-layer pipes
- The pipe is left perfectly chamfered and clear of any debris
Datasheets(X)
Blade diameter (Ø) | 2 mm |
Spot-facer diameter | 2 mm |
Length (L1) | 60 mm |
Min./max. cutting capacity in steel pipe | 1-2 mm |
Outer diameter (D) | 28 mm |
Max. cutting capacity in steel pipe | 2 mm |
Suitable for pipe diameter | 20 mm |