Tiomos M0 Click-on 125 hinge
Tiomos M0 125 click-on hinge
HNGE-TS-CLICKON-125-32-M0
Register now and access more than 125,000 products
Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Datasheets(X)
For door thicknesses from 6 mm
Countersunk head screw M5 x 6 mm (art. no. 02815 6)
1. Drill hole with a diameter of 4.2 mm for aluminium or 4.5–4.8 mm for HPL and solid surface material.
2. Cut an M5 thread.
3. Mount the hinge and attach with the screws.
For door thicknesses from 10 mm
Euro screw, type B, diameter 6.3 x 10 mm (art. no. 027663010)
1. Drill hole with diameter 5 mm.
2. Mount the hinge and attach with the screws.
For door thicknesses from 8 mm
Countersunk head screw M4 x 8 mm with sleeve M4 x 5.5 mm (art. no. F072135928)
1. Drill hole with diameter 5 mm. Slightly countersink the edge of the hole.
2. Insert the sleeve and drive in with a hammer.
3. Mount the hinge and attach with the screws.
Cranking | 14 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Suitable for min./max. door thickness | 6-10 mm |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Zamak |
Opening angle | 125 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!