Welcome to Würth Belux Only for professionals

Threaded rod DIN 976-1, polyamide PA 6.6

DIN 976-1 polyamide PA 6.6 shape A
THRROD-DIN976-A-PA6.6-M5X1000

Art.-no. 09525

EAN 4063274498474

Individual price display after login
Threaded rod DIN 976-1, polyamide PA 6.6

Art.-no. 09525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material PA 6.6

  • Tensile strength 65 N/mm2

  • Resistant to mineral oil, petrol and weak alkaline solutions

  • Temperature-resistant from -40°C to +150°C

  • Absorption of water 8–10%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M1

Length (l1)

5 mm

Standards

DIN 975

Material

PA 6.6 - Polyamide

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information