Threaded rod DIN 976 polyamide PA 6.6 shape A
THRPCE-DIN976-A-PA6.6-M10X200
Art.-no. 0952910200
EAN 4049557072517
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 200 mm |
Standards | DIN 976 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
