Threaded rod DIN 976, hot-dip galvanised 8.8U steel
DIN 976-1 steel 8.8U hot-dip galv. type A w/ 3.1
Q/THRROD-DIN976A-8.8U-HDG-M36X1000+3.1
Art.-no. 49455136
EAN 4056807729404
Register now and access more than 125,000 products
The threaded rods are manufactured with an undersized thread in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip zinc-plating. This means they fit hot-dip zinc-plated nuts with thread tolerance 6H.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 1000 mm |
Standards | DIN 976 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Thread type | Metric thread |
RoHS-compliant | Yes |
