Welcome to Würth Belux Only for professionals

Threaded pipe fittings

Premium 90 EN10242 A1 plain malleable cast iron
FITT-ELBOW-S2 1/2-90-ISO-A1

Art.-no. 4993000415

EAN 4050642845244

Individual price display after login
Threaded pipe fittings

Art.-no. 4993000415

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 90, EN10242 A1, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

2.5 in

Length

69 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information