Welcome to Würth Belux Only for professionals

Threaded pipe fittings

Premium 3 EN10242 G8 mall. cast iron hot dip galv.
FITT-BND-LNG-V2-3-ISO-G8

Art.-no. 4993000161

EAN 4048539431809

Individual price display after login
Threaded pipe fittings

Art.-no. 4993000161

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 3, EN10242 G8, hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

2 in

Length

130 mm

Connection thread

2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information