Threaded piece, inch ASME B18.31.2, plain 18-8 stainless steel
ASME B18.31.2 stainless steel 18-8, UNC
THRSTUD-B18.31.2-(18-8)-1/2_13X2
Art.-no. 7950350200
EAN 4059609209051
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 1/2 in |
Length | 2 in |
Thread type | UNC |
Number of thread starts per inch | 13 |
Surface | Plain |
Material | Stainless steel AISI 304, 18-8 |