Threaded fitting, steel, with ball joint
Threaded fitting steel zinc plated with ball joint
THRPCE-ADJFT-ST-(A2K)-M8X25
Register now and access more than 125,000 products
- Swivel range of ±20°
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Swivel range | 20 Degree |
Thread type | Metric thread |
Thread type x nominal diameter (d1) | M8 |
Ball diameter (d2) | 15 mm |
Length (l1) | 25 mm |
Width across flats (s) | 14 mm |
Load capacity | 350 kg |
Product weight (per item) | 31.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!