Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 130 EN10242 B1 plain malleable cast iron
FTNG-T-PCE.-S1/2-130-ISO-B1

Art.-no. 4993000923

EAN 4049557922751

Individual price display after login
Threaded fitting

Art.-no. 4993000923

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 130, EN10242 B1, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.5 in

Length

28 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information