Welcome to Würth Belux Only for professionals

Threaded fitting

FTNG-ELBW-TP-SEAL-S1-98-ISO-UA12

Art.-no. 4993000727

EAN 4054458145031

Individual price display after login
Threaded fitting

Art.-no. 4993000727

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 98, EN10242 UA12 plain, malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1 in

Length

94 mm

Connection thread

1 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information