Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 132 EN10242 E2 malleable cast iron hdg
FTNG-DBBND-V3/4-132-ISO-E2

Art.-no. 4993001308
EAN 4055375115435

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 132 EN10242 E2 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.75 in

Length

50 mm

Connection thread

3/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information