Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 344 EN10242 plain malleable cast iron
FTNG-CON-TP-S1-344

Art.-no. 4993002706

EAN 4054458145024

Individual price display after login
Threaded fitting

Art.-no. 4993002706

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 344, EN10242, plain, malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1 in

Length

1-1/2 in

Connection thread

1 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information