Threaded fitting
Premium 130 EN10242 B1 open.red.br.le. m.c.ir. TZN
FITT-T-PCE.-V1/2X1/2X3/8-130-ISO-B1
Art.-no. 4993000962
EAN 4048539450435
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Premium 130, EN10242 B1 diameter reduced, branch equal, hot-dip galvanised malleable iron
Product information
Datasheets(X)
![]() | |
Nominal diameter | 0.5 in |
Nominal width 2 | 3/8 in |
Nominal width 3 | 0.375 in |
Length | 28 mm |
