Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 223 EN10242 ZA2 malleable cast iron hdg
FITT-T-DISTR-V1/2-223-ISO-ZA2

Art.-no. 4993001566

EAN 4048539431816

Individual price display after login
Threaded fitting

Art.-no. 4993001566

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 223 EN10242 ZA2 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.5 in

Length

28 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information