Threaded fitting
Premium 536 EN10242 mall. cast iron hot dip galv.
FITT-LNGTHR-SLEV-V1X103MM-536
Art.-no. 4993003128
EAN 4048539427642
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Premium 536 EN10242 hot-dip galvanised malleable iron
Product information
Datasheets(X)
![]() | |
Nominal diameter | 1 in |
Length | 103 mm |
Connection thread | 1 inch |