Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 372 EN10242 mall. cast iron hot dip galv.
FITT-INRT-UNION-V2X2 3/4-372

Art.-no. 4993002829

EAN 4048539578481

Individual price display after login
Threaded fitting

Art.-no. 4993002829

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 372 EN10242 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

2 in

Nominal width 2

2.750 in

Length

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information