Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 98 EN10242 UA12 malleable cast iron hdg
FITT-ELBW-TP-SEAL-V2-98-ISO-UA12

Art.-no. 4993000734

EAN 4049557929835

Individual price display after login
Threaded fitting

Art.-no. 4993000734

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 98 EN10242 UA12 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

2 in

Length

128 mm

Connection thread

2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information