Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 92 EN10242 A4 plain malleable cast iron
FITT-ELBW-S3/8-92-ISO-A4

Art.-no. 4993000490

EAN 4049557268576

Individual price display after login
Threaded fitting

Art.-no. 4993000490

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 92, EN10242 A4, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.375 in

Length

25 mm

Connection thread

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information