Welcome to Würth Belux Only for professionals

Threaded fitting

Premium 1 EN10242 G4 plain malleable cast iron
FITT-BND-LNG-S1/2-1-ISO-G4

Art.-no. 4993000006

EAN 4048539439782

Individual price display after login
Threaded fitting

Art.-no. 4993000006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 1, EN10242 G4, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.5 in

Length

55 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information