Threaded fitting DIN 976, 8.8 steel ZFSHL, type B
DIN 976 steel 8.8 zinc flake, shape B
THRPCE-DIN976-B-8.8-(ZFSHL)-M8X30
Art.-no. 50681830
EAN 4062856154722
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Form | B |
RoHS-compliant | Yes |