Welcome to Würth Belux Only for professionals

Thermoset star-shaped handle with female thread

Duroplast, female thread, steel
STARGRP-IG-PF-POL-K-D40-M8

Art.-no. 5099310008

EAN 4061975531131

Individual price display after login
Thermoset star-shaped handle with female thread

Art.-no. 5099310008

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-gloss, polished black star-shaped handle made of PF 31 thermoset with female thread
Notice

Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents. M4 diameters come with a brass insert nut.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Thermoset pf

Surface of the handle

High gloss polished

Colour of handle

Black

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Form

K

Thread type x nominal diameter (d1)

M8

Shank diameter (d2)

18 mm

Head diameter (dk)

40 mm

Thread length (lg)

14 mm

Handle height (h1)

25 mm

Shaft height (h2)

13 mm

Product weight (per item)

25.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information