Welcome to Würth Belux Only for professionals

Thermoset cross handle with male thread

Duroplast, male thread, steel
CRSHNDL-ET-PF-POL-L-D25-M5X40

Art.-no. 5099370540

EAN 4061975531209

Individual price display after login
Thermoset cross handle with male thread

Art.-no. 5099370540

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-gloss polished, black cross handle made of PF 31 thermoset with steel male thread
Notice

Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Thermoset pf

Surface of the handle

High gloss polished

Colour of handle

Black

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Form

L

Thread type x nominal diameter (d1)

M5

Shank diameter (d2)

12 mm

Head diameter (dk)

25 mm

Thread length (lg)

40 mm

Handle height (h1)

16 mm

Shaft height (h2)

8 mm

Product weight (per item)

11.600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information