Welcome to Würth Belux Only for professionals

Thermoplastic hoses for compressed air

Thermoplastic hoses for compressed air
Air press.hose heat res. PVC 16/23 25m

Art.-no. 0699923

EAN 4045989868483

Individual price display after login
Thermoplastic hoses for compressed air

Art.-no. 0699923

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For servo control of compressed air machines
  • Extra-flexible, lightweight thermoplastic hose

  • Exceptional flexibility

  • Resists impacts and crushing
Notice

The maximum service pressure is for 23° - safety factor 4

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Supply for compressed-air tools. Compressed-air supply for mechanisms subject to repeated bending

Instructions

How to choose the correct hose diameter


Based on the required air consumption for the device. Air flow rates are given in litres/minute


Example: for a 1-inch impact screwdriver that must operate at a service pressure of 6.3 bar and consumes 283 l/mn, choose an air supply hose with a minimum diameter of 8 mm. (maximum flow rate for 8 mm at 6.3 bars = 342 l/mn)

Inner hose diameter

16 mm

Outer diameter of hose (A)

23 mm

Length (L)

25 m

Max. operating pressure

15 bar

Colour

Blue

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information