Textile cloths
CLNPAP-130LEAF
Art.-no. 0899891706
EAN 4050641836441
Register now and access more than 125,000 products
Datasheets(X)
Sheet length x sheet width | 42 x 35 cm |
Colour | White |
Length x width | 42 x 35 cm |
Sheet length | 42 cm |
Sheet width | 35 cm |
Material | Textile |
Product weight (per item) | 120.000 g |