Welcome to Würth Belux Only for professionals

Test cylinder For R134a & R1234yf refrigerants

Test cylinder, refrigerant R134a/R1234yf
TESTCYL-(F.REFRIG-R134A/R1234YF)

Art.-no. W067400004

EAN 4065746796583

Individual price display after login
Test cylinder For R134a & R1234yf refrigerants

Art.-no. W067400004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Test cylinder in kit for visual inspection of refrigerant in vehicle air-conditioning units.

Test cylinder for visual inspection of the refrigerant


  • Easy connection to the vehicle air-conditioning unit

  • Use without an air-conditioning service unit

  • Easy way to check the quality of the refrigerant


Additional function: Check the system working pressure



The pressure gauge fitted can also be used to check the pressures in the air-conditioning unit.



Scope of delivery:


  • Test cylinder with manometer

  • 2 service hoses (HP and LP)

  • 2 quick-action couplings R134a (HP and LP)

  • 2 quick-action couplings R1234yf (HP and LP)

  • 1 connection hose for accessories

  • Operating instructions

  • Case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle air-conditioning units

Length

320 mm

Width

125 mm

Height

370 mm

Product weight (per item)

3090.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information