Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow
DIN 6796 spring ST C60 mech. app. zn coating yell.
DISK-TENS-DIN6796-(MYELP)-D15,0
Art.-no. 0413214
EAN 4048539619757
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 35 mm |
Height (h1) | 4.65 mm |
Thickness (s1) | 3.5 mm |
Standards | DIN 6796 |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
