Tensioning washer DIN 6796, phosphated steel
DISK-TENS-DIN6796-(PHR)-D6
Art.-no. 041346
EAN 4052713352934
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 14 mm |
Height (h1) | 2 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 6796 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
