Welcome to Würth Belux Only for professionals

Tapping screw, raised countersunk head ISO 14587, plain A2 stainless steel

SCR-RSDCS-ISO14587-C-TX15-A2-3,5X16

Art.-no. 4204703516

EAN 4056807075648

Individual price display after login
Tapping screw, raised countersunk head ISO 14587, plain A2 stainless steel

Art.-no. 4204703516

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 14587

Material

Stainless steel A2

Surface

Plain

Form

C

Head type

Raised countersunk head

Drive type

Internal TX

Internal drive

TX15

Nominal diameter (d1)

3.5 mm

Head diameter (dk)

7.3 mm

Length (l1)

16 mm

Head height (k1)

2.35 mm

Thread type

Self-tapping screw thread

Pitch

1.3 mm

Product class

A

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Sheet thickness min. (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Sheet thickness max. (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information