Taper plug GPN 605
Taper plug GPN 605
TAPPLG-GPN605-2327-NATURE
Art.-no. 0598642327
EAN 4046778220260
Register now and access more than 125,000 products
Temperature resistant:
Extremely heat resistant up to approx. 250 °C.
Robust:
Solid design for increased loads.
Versatile:
Conical design bridges greater tolerances.
Datasheets(X)
![]() | |
Min./max. taper external diameter (d2 / d5 ) | 23-27 mm |
Height (h1) | 25 mm |
Other standard | GPN 605 |
Material | Silicone |
Colour | Natural |
Min./max. temperature resistance | -50 to 170 °C |
Max. short-term temperature resistance | 250 °C |
