Welcome to Würth Belux Only for professionals

Taper-grooved dowel pin

Taper-grooved dowel pin, others
PIN-TAPGRVD-ISO8745-(A2C)-10X70

Art.-no. 0248631070

EAN 4038898981282

Individual price display after login
Taper-grooved dowel pin

Art.-no. 0248631070

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

70 mm

Chamfer length (c1)

1.2 mm

Standards

ISO 8745

Material

Steel

Surface

Zinc plated yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information