Taillight Seven sections
LGHT-LED-NEON-REAR-LIGHT-RIGHT-12/24V
Art.-no. 9501010583
EAN 4065746438230
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
24 V LED
Electrical approval
Cable: 1 m
Size: 514 x 129 x 90
Installation distance: 152 mm
Marker light with reflector
-460 200 right
-460 201 left, with number plate light
Electrical approval
Cable: 1 m
Size: 514 x 129 x 90
Installation distance: 152 mm
Marker light with reflector
-460 200 right
-460 201 left, with number plate light
NoticeEU type approval
Product information
Datasheets(X)
Number of chambers | 3 PCS |
Length | 360 mm |
Power rating | 0.2 W |
Width | 135 mm |
Height | 35.5 mm |
Depth | 35.5 mm |
IP protection class | IP 67 |