Welcome to Würth Belux Only for professionals

TIPP®- project pipe clamp

Pipe clamp TIPP project
PIPCLMP-(PROJECT/1GS)-3/4IN-M8-(25-30)

Art.-no. 0543911030

EAN 4053479270340

Individual price display after login
TIPP®- project pipe clamp

Art.-no. 0543911030

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hinged pipe clamp with captive screw
  • Contributes to sound insulation for DIN 4109
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching drinking water and heating pipes.

Min./max. grip range (ØD)

25-30 mm

Connection thread (G)

M8

Metal-band width (BM)

20 mm

Permissible load

0.8 kN

Metal belt thickness (tM)

1.0 mm

Min./max. temperature resistance

-30 to 110 °C

Material

Structural steel, 1.0037

Surface

Zinc plated

Weight

39 g

Material of rubber profile

EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information