TIPP® fixed point attachment With galvanised pipe clamps and threaded rods
Fixed point clamp type 116
FIXPTCLMP-TYPE116-LA-GW-(ZN)-60,3
Register now and access more than 125,000 products
- Structure-borne sound insulation according to DIN 4109 via EPDM rubber strip
- Quick and simple installation on Varifix brackets and C mounting rails
- Side mounting holes
Datasheets(X)
For wall and ceiling attachment.
Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.
![]() | |
Diameter (ØD) | 60.3 mm |
Diameter tubular stiffener (ØDH) | 12 mm |
Tube axis dimension (RA) | 185 mm |
Bottom of pipe (RS) | 155 mm |
Length (L1) | 143 mm |
Width (B) | 100 mm |
Length 2 (L2) | 60 mm |
Material thickness (t) | 5 mm |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 2.5 mm |
Elongated hole width (LB) | 11 mm |
Elongated hole length (LL) | 16.5 mm |
Hole distance (LA) | 78 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 2200.000 g |