T-wrench, 2-in-1 version
T-wrench with 2-in-1 function
SCRDRIV-HNDL-T-HEXSKT-1/4IN-L237MM
Art.-no. 0715200150
EAN 4065746048187
Register now and access more than 125,000 products
T-wrench for 1/4-inch square sockets or 1/4-inch hexagon bits.
With a simple sliding action, the chuck can be used as a socket wrench adapter or bit holder.
Finger protection thanks to the guide sleeve, which remains free during tightening so that the tool can be held with both hands.
Datasheets(X)
Material of handle | Chrome vanadium steel |
Surface | Chrome plated |
Tip size | 1/4 inch |
Length (L1) | 237 mm |
Length of screwdriver side tip (B2) | 160 mm |
Handle width (T) | 180 mm |
Blade length (L2) | 237 mm |
Handle width x length x length of side tip (BxCxD) | 180 x 180 x 160 mm |