T-piece, reduced opening and same size branch pipe EN10242 B1, hot-dip galvanised malleable iron
EN10242 B1 open.red.br.p. le. ht-dp glv mal. c. i.
FITT-T-EN10242-B1-V-R1 1/2X1 1/2X1/2
Art.-no. 4988800219
EAN 4050642481442
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Connection thread 2 (d2) | R 1 1/2 inch |
Connection thread 3 (d3) | R 1/2 inch |
DIN | 10242 |
Length (a) | 50 mm |
Length 2 (b) | 50 mm |
Length 3 (c) | 42 mm |
Length 4 (z1) | 31 mm |
Length 5 (z2) | 31 mm |
Length 6 (z3) | 29 mm |
