Welcome to Würth Belux Only for professionals

T hanger

T hanger
CEILSUSP-(ZN)-40MM-45MM

Art.-no. 0862047045
EAN 4046777308440

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Allows the creation of a duct between the vapour barrier and the metal framework
  • Allows the creation of a space between the vapour barrier and the metal framework

  • makes inserting ducts easier

  • The T hanger attaches to a support parallel to the bushing

  • Adapts to the support framework (OSB panel etc.)

  • attached by screws through the vapour barrier to maintain the impermeability

  • F45/F47 compatible

  • adapts to two types of bushing

  • Possible to lengthen the T hanger by fitting a wood hanger

  • creation of larger ducts

  • makes it possible to adjust the length

  • Makes it possible to fit insulation 2/3-1/3 (DTU 31.2)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCreation of a duct between the vapour barrier and the metal framework which allows the insertion of electrical ducts, recessed spotlights, CMV ducts etc.
Fit the insulation 2/3-1/3: two thirds of the insulation is placed on the outer side of the vapour barrier and one third on the inner side (between the vapour barrier and the interior cladding)
Instructions

Installation with vapour barrier fitted under rafters or trussed rafters:


The T hanger is fitted under the rafters by two screws through the vapour barrier, the resulting clamping ensures impermeability


The F45 or F47 metal framework is then attached to the end of the T hanger


It is necessary to fit the T hangers under the rafters so that the bushings are perpendicular to the rafters



Installation with OSB panel under trussed rafters:


The T hanger is fitted directly under the OSB using two screws. The F45 or F47 metal framework is then attached to the end of the T hanger



Installation as an intermediate support on wooden framework:


The T hanger can also be used as an intermediate support, in particular in the construction of a wooden frame

Length

45 mm

Material

Steel

Product weight (per item)

16.000 g

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information