System case For C15 laptop and Snooper+
Case for C15 Snooper plus
CASE-(COMPU-C15)-SNOOPER+
Art.-no. W043150390
EAN 4065746285926
Register now and access more than 125,000 products
Robust and lightweight
Thanks to case trays made from polypropylene plastic
- Integrated carry handle
- 2 plastic clasps
- Foam insert with recess for C15 laptop
- Foam insert with recess for Snooper+ interface
Datasheets(X)
Width | 391 mm |
Length | 134 mm |
Height | 304 mm |
Product weight (per item) | 1006.000 g |
Material | PP - Polypropylene |