System case For C15 laptop and LOOQER
Case for C15 LOOQER
CASE-(COMPU-C15)-LOOQER
Art.-no. W043150490
EAN 4065746285933
Register now and access more than 125,000 products
Robust and lightweight
Thanks to case trays made from polypropylene plastic
- Integrated carrying handle
- 2 plastic clasps
- Foam insert with recess for C15 laptop
- Foam insert with recess for LOOQER interface
Datasheets(X)
Width | 391 mm |
Length | 134 mm |
Height | 304 mm |
Product weight (per item) | 1014.000 g |
Material | PP - Polypropylene |