Welcome to Würth Belux Only for professionals

Swivel sliding door fitting for TIOMOS processor

Swivel sliding door fitting for Tiomos proc.
SLIDDRFITT-SWNGDR-1600X600MM

Art.-no. 0684702122

EAN 4052703402229

Individual price display after login
Swivel sliding door fitting for TIOMOS processor

Art.-no. 0684702122

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For TIOMOS processor

With parallel guide


Accurate soft running, high lateral stability



Retractable hinged doors


Free space in front of the carcass without intruding hinged doors



Door height max. 2200 mm


Flexible range of applications



Ball guide galvanised and black chromated



Door thickness 19 mm



Opening angle 110°



Mid-wall mount offset 9.5 mm



Includes:


  • 4 x ball guides

  • 2 x gear racks length 532 mm for cutting to length

  • 2 x gear wheels

  • 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25

  • 4 x conical serrated washers

  • 4 x screws M 4 x 6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

600 mm

Suitable for max. door height

1600 mm

Suitable for min./max. door thickness

16-19 mm

Material

Steel / plastic

Included in delivery

2 x ball-bearing guides, 2 x gear racks length 532 mm for cutting to length, 2 x gear wheels, 2 x bearing blocks with bearing brushes and 2 each of screws M4 x 25, 4 x conical serrated lock washers, 4 x screws M4 x 6

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Swivel bar for furniture locks

SWIVBAR-F.FRNLOK-MS1000-ST-NI-D8XL2000

Concealed hinge TIOMOS click-on 110

HNGE-TS-CLICKON-110-H-BP-C95

Seamless joints on doors up to 24-mm thick
x 50 pcs
Concealed hinge TIOMOS click-on 110

HNGE-TS-CLICKON-110-H-BP-C95-DWL

Seamless joints on doors up to 24-mm thick
x 50 pcs
Cross mounting plate TIOMOS 1D with four-point attachment for a secure connection to the side of the furniture

AY-CRSMNTPLT-TIOMOS-1D-H02

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information