Welcome to Würth Belux Only for professionals

Supporting profile SP41-41-25-6 Trayco

SPRTPRFL-SP41-41-25-6-UG

Art.-no. 9501020178

EAN 4099618825118

Individual price display after login
Supporting profile SP41-41-25-6 Trayco

Art.-no. 9501020178

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

6000 mm

Width

41 mm

Height

41 mm

Thickness

2.5 mm

Elongated hole length

25 mm

Elongated hole width

14 mm

Hole distance

50 mm

Material

Steel

Surface

ULTRA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information