Supporting profile SP41-21-3 Trayco
Supporting profile SP41-21-3 Trayco
SPRTPRFL-SP41-21-25-3-UG
Art.-no. 9501020175
EAN 4099618825088
Register now and access more than 125,000 products
Datasheets(X)
Length | 3000 mm |
Width | 41 mm |
Height | 21 mm |
Thickness | 2.5 mm |
Elongated hole length | 25 mm |
Elongated hole width | 14 mm |
Hole distance | 50 mm |
Material | Steel |
Surface | ULTRA |