Support rail nut TM W.TEC® DUCTING CLAMP - lightweight series
DIN 3015-1 TM A4 stainless steel W.TEC series
NUT-SPRTRL-DIN3015/1-TM-W5-A4-SZ0-8
Art.-no. 4499018104
EAN 4061975221322
Register now and access more than 125,000 products
Datasheets(X)
Nominal size according to DIN | 0-8 |
Thread type x nominal diameter (G) | M6 |
Length (L) | 25.5 mm |
Outer diameter (D2) | 12 mm |
Height (H1) | 14.5 mm |
DIN | 3015-1 |
Material | Stainless steel |
Surface | Plain |